Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1535 in. dia.
Mfr # 141115350
Zoro # G6105517
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141115350
- Zoro # G6105517
- UPC # 662631125356
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1535" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1501 in to 0.1550 in |
Diameter Range | 0.0751 in to 0.2810 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1535 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1501 in to 0.1550 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vernier Caliper, Dial Type (VCDT06)
- STANLEY Dead Blow Hammer, 10 oz., 10" (57-530)
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- Vermont Gage Plug Gauges