Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1445 in. dia.
Mfr # 141114450
Zoro # G6106418
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141114450
- Zoro # G6106418
- UPC # 662631124458
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1445" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.1401 in to 0.1450 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1445 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1401 in to 0.1450 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431537)
- SUNEX 3/8" Drive Impact Socket 12 (312Z)
- EKLIND 18 PWR T Hex Key (61608)
- HHIP 1/4" 5C Round Collet (3900-1113)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Taperlock Thread Plug Gage, #5-40 Size (301112510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- Vermont Gage Plug Gauges