Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1403 in. dia.
Mfr # 141114030
Zoro # G6106838
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141114030
- Zoro # G6106838
- UPC # 662631124038
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1403" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1401 in to 0.1450 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1403 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1401 in to 0.1450 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- Vermont Gage Precision Gauges & Accessories