Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1376 in. dia.
Mfr # 141113760
Zoro # G6107109
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141113760
- Zoro # G6107109
- UPC # 662631123765
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1376" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1351 in to 0.1400 in |
Details
Item | Standard Pin Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Standards | ISO 17025 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1376 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1351 in to 0.1400 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Blade for M12 and M18 Cable Stripper Bushing (48-44-2935)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- IRWIN Woodboring 3pc Bit Set (3041003)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- Vermont Gage Plug Gauges