Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.125 in. dia.
Mfr # 141112500
Zoro # G6108369
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141112500
- Zoro # G6108369
- UPC # 662631122508
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1201 in to 0.1250 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | Go (Plus) |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Hardness | RC 60/65 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1250 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1201 in to 0.1250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 80PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#80 (57717)
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- BOSCH Offset Router Bit Wrench Set, 8 in L. (RA1152)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- Vermont Gage Precision Measuring Tools