Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, 2in.L, 0.9205 in. dia.
Mfr # 141292050
Zoro # G5994725
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141292050
- Zoro # G5994725
- UPC # 662631283575
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.9205" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.9201 in to 0.9250 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00006" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Gauge Type | No-Go (Minus) |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.9205 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9201 in to 0.9250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand-Masker Film Blade, 12", PK6 (FB12)
- WRIGHT TOOL Service Wrench 9 Piece Set - 30 Degrees (745)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- Vermont Gage Precision Measuring Tools