Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, 2in.L, 0.9186 in. dia.
Mfr # 141291860
Zoro # G5994917
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141291860
- Zoro # G5994917
- UPC # 662631283384
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.9186" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.9151 in to 0.9200 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00006" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Tolerance Class | X |
Surface Finish | 4 Microinch or Better |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.9186 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9151 in to 0.9200 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .401 Shank (A913)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M20x2.50 (415901)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- Vermont Gage Plug Gauges