Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, 2in.L, 0.8787 in. dia.
Mfr # 141287870
Zoro # G5998907
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 141287870
- Zoro # G5998907
- UPC # 662631279394
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.8787" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.7601 in to 1.0000 in |
Diameter Sub-Range | 0.8751 in to 0.8800 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00006" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Standards | ISO 17025 |
Gauge Type | No-Go (Minus) |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.8787 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.8751 in to 0.8800 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- GEARWRENCH 15 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84783)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82622D)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- Vermont Gage Plug Gauges