Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, 2in.L, 0.7709 in. dia.
Mfr # 141277090
Zoro # G6009687
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.7709"
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141277090
- Zoro # G6009687
- UPC # 662631268619
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7709" |
Overall Length | 2" |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.7701 in to 0.7750 in |
Dimension Type | Inch |
Diameter Range | 0.7601 in to 1.0000 in |
Details
Item | Standard Pin Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Tolerance Class | X |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7709 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.7701 in to 0.7750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & E HAND TOOLS Spark Plug Gap Gauge E-Z Grip (4450A)
- GARANT 3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces (634025 SD)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- Vermont Gage Precision Gauges & Accessories