Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, 2in.L, 0.7114 in. dia.
Mfr # 141271140
Zoro # G6015637
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 141271140
- Zoro # G6015637
- UPC # 662631262662
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.7114" |
Overall Length | 2" |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Diameter Range | 0.6351 in to 0.7600 in |
Diameter Sub-Range | 0.7101 in to 0.7150 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Hardness | RC 60/65 |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7114 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.7101 in to 0.7150 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Taperlock Thread Plug Gage 9.026/9.206 Other Measurement Tool (M10.0-1.50 6H G/NG TPLK 302125530)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- Vermont Gage Precision Measuring Tools