Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 2"-11.5 Size, Tool Steel
Mfr # 411114530
Zoro # G2762407
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 2"
- Class L-1, L-3
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 411114530
- Zoro # G2762407
- UPC # 662631537739
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 2" |
Thread Size | 2"-11.5 |
Handle Length | 4" |
Gage Diameter Range | 1.9999" to 2.0000" |
Gauge Diameter Range | 1.9999" to 2.0000" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L1/L3, Handle Design Double End, Included Handle Taperlock 5, Thread Size 2 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 52-Teeth, Tungsten Carbide Cutting Edge (48-40-0643)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- Vermont Gage Precision Measuring Tools