Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 2"-11.5 Size, Tool Steel
Mfr # 411114510
Zoro # G2762398
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411114510
- Zoro # G2762398
- UPC # 662631537715
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 2" |
Thread Size | 2"-11.5 |
Gage Diameter Range | 1.9999" to 2.0000" |
Handle Length | None |
Gauge Diameter Range | 1.9999" to 2.0000" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1, Handle Design Member Only, Thread Size 2 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 15 pcs (J74214)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32) (923031)
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, Class X, 0.234 in. dia. (141123400)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- Vermont Gage Plug Gauges