Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1/8"-27 Size, Tool Steel
Mfr # 431102530
Zoro # G2760298
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Class X
- Material Tool Steel - Rc 60/62
- Finish Unfinished
- Thread Type NPSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 431102530
- Zoro # G2760298
- UPC # 662631545031
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Gage Diameter Range | 0.1249" to 0.1250" |
Handle Length | 3" |
Gauge Diameter Range | 0.1249" to 0.1250" |
Pitch Diameter - No-Go Member | 0.3727 in |
Pitch Diameter - Go Member | 0.3692 in |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Size 1/8 In.-27, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.3692 in, Pitch Diameter - No-Go Member 0.3727 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PILOT PNEUMATIC 1/4" #8 (MY31950)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- EXCELTA Chain Nose Plier, 5-3/4 in., Smooth (2844)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- Vermont Gage Precision Gauges & Accessories