Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1/8"-27 Size, Tool Steel
Mfr # 421102530
Zoro # G2760578
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Class 2B
- Material Tool steel
- Finish Unfinished
- Thread Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 421102530
- Zoro # G2760578
- UPC # 662631540036
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Gage Diameter Range | 0.1249" to 0.1250" |
Handle Length | 3" |
Gauge Diameter Range | 0.1249" to 0.1250" |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3736 in |
Pitch Diameter - No-Go Member | 0.3783 in |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 1/8 In.-27, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.3736 in, Pitch Diameter - No-Go Member 0.3783 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9-25-400M)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9066)
- KLEIN TOOLS Plumbers Kit for Cat. No. 935DAGL (69346)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- Vermont Gage Precision Measuring Tools