Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411107070
Zoro # G2762002
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/2"
- Class X
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411107070
- Zoro # G2762002
- UPC # 662631536275
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/2" |
Thread Size | 1/2"-14 |
Gage Diameter Range | 0.4999" to 0.5000" |
Handle Length | None |
Gauge Diameter Range | 0.4999" to 0.5000" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Thread Size 1/2 In.-14, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Crimper and Connector Kit (33-700)
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- KRAFT TOOL Trowel Sharpener (CF200)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- Vermont Gage Precision Gauges & Accessories