Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411104080
Zoro # G2762039
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/4"
- Class X
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411104080
- Zoro # G2762039
- UPC # 662631535681
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/4" |
Thread Size | 1/4"-18 |
Gage Diameter Range | 0.2499" to 0.2500" |
Handle Length | 3-1/4" |
Gauge Diameter Range | 0.2499" to 0.2500" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Thread Size 1/4 In.-18, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Drywall Hook, 6 ft. Dog Bone Pole, HiViz Yellow (DBY-6DH-B)
- RIDGID Rollers, PK2 (94927)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- AJAX TOOL WORKS PANEL CUTTER .498 DBL BLADE 6-7/8" (AJA959)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- Vermont Gage Precision Gauges & Accessories