Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411104070
Zoro # G2762020
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/4"
- Class X
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411104070
- Zoro # G2762020
- UPC # 662631535674
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/4" |
Thread Size | 1/4"-18 |
Gage Diameter Range | 0.2499" to 0.2500" |
Handle Length | None |
Gauge Diameter Range | 0.2499" to 0.2500" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Thread Size 1/4 In.-18, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- INSIZE Thread Plug Gage, Thread Size M10x1.50 (4130-10)
- Vermont Gage Precision Measuring Tools