Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411102530
Zoro # G2762048
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/8"
- Class L-1, L-3
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 411102530
- Zoro # G2762048
- UPC # 662631535339
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Handle Length | 3" |
Gage Diameter Range | 0.1249" to 0.1250" |
Gauge Diameter Range | 0.1249" to 0.1250" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L1/L3, Handle Design Double End, Included Handle Taperlock 2, Thread Size 1/8 In.-27, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- Vermont Gage Precision Gauges & Accessories