Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411102510
Zoro # G2762011
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/8"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411102510
- Zoro # G2762011
- UPC # 662631535315
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Gage Diameter Range | 0.1249" to 0.1250" |
Handle Length | None |
Gauge Diameter Range | 0.1249" to 0.1250" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1, Handle Design Member Only, Thread Size 1/8 In.-27, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver #0 Round (05118022001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- MILWAUKEE TOOL Head Attachment Kit For 7/8" Sectional Cable (48-53-3840)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 19/64 (57219)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- Vermont Gage Precision Measuring Tools