Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411101020
Zoro # G2761908
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/16"
- Class L-3
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 411101020
- Zoro # G2761908
- UPC # 662631535025
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/16" |
Thread Size | 1/16"-27 |
Gage Diameter Range | 0.0624" to 0.0625" |
Handle Length | None |
Gauge Diameter Range | 0.0624" to 0.0625" |
Dimension Type | Inch |
Description
When you need to check whether a pipe is threaded correctly, the Vermont Gage 411101020 Pipe Thread Plug is the tool for the job. It can be used on steel and aluminum pipes as well as pipe fittings. Made of tool steel with a hardness of Rc 60/62, this thread plug gauge has an uncoated finish. The NoGo design allows you to check whether your pipe threads are too large or too small. It has a 1/16" diameter and comes in 1/16"-27 NPTF thread size with L-3 class, L-3 dimension type and inch dimension type. This quality product will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- VEGA Hex 7Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H070SB)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MAYHEW Long Cold Chisel 5-Pc Set (61512)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- HHIP M2.5 X 0.45 H6 Go-Nogo Thread Plug Gage (4101-1125)
- Vermont Gage Plug Gauges