Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Mfr # 451113070
Zoro # G2762748
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6 STEP
- Thread Size 1 1/2 in-11 1/2
- Thread Type NPTF
- Material Tool Steel
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 451113070
- Zoro # G2762748
- UPC # 662631557478
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2 in-11 1/2 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | 6 STEP |
Thread Type | NPTF |
Material | Tool Steel |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.5 |
Application | Quality Control |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Tolerance Class | X |
Gauge Type | 6-Step |
Hardness | RC 60-62 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.5 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type 6-Step, Thread Size 1 1/2 In.-11 1/2, Thread Type NPTF, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Rp241 1/2-11/4 Pp+L Li (57363)
- BONDHUS 1/2In Ball End Screwdriver Hex 1/2" (10616)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- INGERSOLL-RAND Air Hammer Kit, 5-piece Chisel Set, Vibration Reduced (119MAXK)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- Vermont Gage Ring Gauges