Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Mfr # 451107070
Zoro # G2762772
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6-Step
- Thread Type NPTF
- Includes Certificate of Accuracy
- Tolerance Class X
- Meets/Exceeds ASME B1.20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 451107070
- Zoro # G2762772
- UPC # 662631556273
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | 6-Step |
Thread Type | NPTF |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.5 |
Material | Tool Steel |
Application | Quality Control |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Long Form Calibration Certificate | No |
Standards | ASME B1.20.5 |
Tolerance Class | X |
Gauge Type | 6-Step |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type 6-Step, Thread Size 1/2 In.-14, Thread Type NPTF, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 4 pt Standard Depth, Black Oxide (J10018SS)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-3/16 x 3In (63127635110)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- DRILL AMERICA 3/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-82)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- MITUTOYO Ring Gage, 3.6" (177-189)
- Vermont Gage Ring Gauges