Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Mfr # 451107010
Zoro # G2762623
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L-1
- Thread Type NPTF
- Includes Certificate of Accuracy
- Application Quality Control
- Meets/Exceeds ASME B1.20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 451107010
- Zoro # G2762623
- UPC # 662631556211
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | L-1 |
Thread Type | NPTF |
Includes | Certificate of Accuracy |
Application | Quality Control |
Meets/Exceeds | ASME B1.20.5 |
Tolerance | Class X |
Material | Tool Steel |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | L-1 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Standards | ASME B1.20.5 |
Hardness | RC 60-62 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Thread Size 1/2 In.-14, Thread Type NPTF, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG27)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- GS TOOLING ER40 19.0-19.5mm (0.7677 ) Collet (337496)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- Vermont Gage Precision Measuring Tools