Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461117530
Zoro # G2761138
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 3"-8
- Thread Type NPSM
- Meets/Exceeds ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461117530
- Zoro # G2761138
- UPC # 662631563035
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3"-8 |
Pitch Diameter - Go Member | 3.3862 in |
Pitch Diameter - No-Go Member | 3.3786 in |
Dimension Type | Inch |
Pitch Diameter | 3.3862 (Go), 3.3786 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Finish | Uncoated |
Hardness | RC 60-62 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go/No-Go (Plus/Minus) |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 3.3862 (Go), 3.3786 (No-Go), Pitch Diameter - Go Member 3.3862 in, Pitch Diameter - No-Go Member 3.3786 in, Thread Class 2A, Thread Size 3 In.-8, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- KLEIN TOOLS Spud Wrench, 1-1/2-Inch Nominal Opening for Regular Nut (3224)
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- Vermont Gage Precision Measuring Tools