Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461116030
Zoro # G2761110
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 2 1/2 in 8
- Thread Type NPSM
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461116030
- Zoro # G2761110
- UPC # 662631562731
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 2 1/2 in 8 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 2.76 in |
Pitch Diameter - No-Go Member | 2.7526 in |
Pitch Diameter | 2.7600 (Go), 2.7526 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Tolerance | Class X |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Includes | Certificate of Accuracy |
Application | Quality Control |
Finish | Uncoated |
Thread Class | 2A |
Standards | ASME B1.20.1 |
Gauge Type | Go/No-Go (Plus/Minus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 2.7600 (Go), 2.7526 (No-Go), Pitch Diameter - Go Member 2.76 in, Pitch Diameter - No-Go Member 2.7526 in, Thread Class 2A, Thread Size 2 1/2 In. 8, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-D (45774)
- PROTO Double Box Wrench, 12 Points, 12-13/64" L (J1024A)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- Vermont Gage Precision Measuring Tools