Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461114520
Zoro # G2761162
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 2 in-11 1/2
- Thread Type NPSM
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461114520
- Zoro # G2761162
- UPC # 662631562427
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 2 in-11 1/2 |
Pitch Diameter | 2.2882 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 2.2882 in |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Tolerance | Class X |
Application | Quality Control |
Finish | Uncoated |
Long Form Calibration Certificate | No |
Gauge Type | No-Go (Minus) |
Standards | ASME B1.20.1 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Thread Class | 2A |
Tolerance Class | X |
Hardness | RC 60-62 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 2.2882 in, Pitch Diameter - No-Go Member 2.2882 in, Thread Class 2A, Thread Size 2 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 12 lb Double Face Sledge, 34 Fiberglass Handle (13485)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- KRAFT TOOL Curved End Edger w/ProFor, 6"x4" 3/8"R (CF173PFCF)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- Vermont Gage Precision Measuring Tools