Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461114510
Zoro # G2761083
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 2 in-11 1/2
- Thread Type NPSM
- Application Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461114510
- Zoro # G2761083
- UPC # 662631562410
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 2 in-11 1/2 |
Pitch Diameter - Go Member | 2.2944 in |
Dimension Type | Inch |
Pitch Diameter | 2.2944 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 2A |
Thread Type | NPSM |
Application | Quality Control |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Meets/Exceeds | ASME B1.20.1 |
Tolerance | Class X |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Hardness | RC 60-62 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 2.2944 in, Pitch Diameter - Go Member 2.2944 in, Thread Class 2A, Thread Size 2 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- WILTON Chuck Key (5629441)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- SLOAN Wrench A50 (0301255)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- MITUTOYO Ring Gage, 1.6" (177-291)
- Vermont Gage Precision Measuring Tools