Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461113020
Zoro # G2761092
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1 1/4 in-11 1/2
- Thread Type NPSM
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461113020
- Zoro # G2761092
- UPC # 662631562120
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4 in-11 1/2 |
Pitch Diameter | 1.8144 in |
Pitch Diameter - No-Go Member | 1.8144 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Material | Tool Steel |
Finish | Uncoated |
Hardness | RC 60-62 |
Gauge Type | No-Go (Minus) |
Thread Class | 2A |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.8144 in, Pitch Diameter - No-Go Member 1.8144 in, Thread Class 2A, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- BIG GATOR TOOLS Mini V-DrillGuide® (SDGMINI)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- RIDGID K-400 115V, 3/8 X 50 C31Iw (26993)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- Vermont Gage Precision Gauges & Accessories