Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461111520
Zoro # G2761040
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1 1/4 in-11 1/2
- Thread Type NPSM
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461111520
- Zoro # G2761040
- UPC # 662631561826
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4 in-11 1/2 |
Pitch Diameter | 1.5756 in |
Pitch Diameter - No-Go Member | 1.5756 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Material | Tool Steel |
Application | Quality Control |
Includes | Certificate of Accuracy |
Meets/Exceeds | ASME B1.20.1 |
Tolerance | Class X |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Hardness | RC 60-62 |
Gauge Type | No-Go (Minus) |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.5756 in, Pitch Diameter - No-Go Member 1.5756 in, Thread Class 2A, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99572-12-10)
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058D)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- Vermont Gage Precision Measuring Tools