Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461110030
Zoro # G2761013
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1"-11 1/2
- Thread Type NPSM
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461110030
- Zoro # G2761013
- UPC # 662631561536
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1"-11 1/2 |
Pitch Diameter - Go Member | 1.2369 in |
Pitch Diameter - No-Go Member | 1.2311 in |
Dimension Type | Inch |
Pitch Diameter | 1.2369 (Go), 1.2311 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Finish | Uncoated |
Hardness | RC 60-62 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go/No-Go (Plus/Minus) |
Thread Class | 2A |
Standards | ASME B1.20.1 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.2369 (Go), 1.2311 (No-Go), Pitch Diameter - Go Member 1.2369 in, Pitch Diameter - No-Go Member 1.2311 in, Thread Class 2A, Thread Size 1 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528541)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- Vermont Gage Precision Gauges & Accessories