Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461110020
Zoro # G2761077
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1 in-11 1/2
- Thread Type NPSM
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461110020
- Zoro # G2761077
- UPC # 662631561529
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 in-11 1/2 |
Dimension Type | Inch |
Pitch Diameter | 1.2311 in |
Pitch Diameter - No-Go Member | 1.2311 in |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Material | Tool Steel |
Application | Quality Control |
Meets/Exceeds | ASME B1.20.1 |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Finish | Uncoated |
Long Form Calibration Certificate | No |
Thread Class | 2A |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Gauge Type | No-Go (Minus) |
Hardness | RC 60-62 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.2311 in, Pitch Diameter - No-Go Member 1.2311 in, Thread Class 2A, Thread Size 1 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- TITAN 48Oz Dead Blow Hammer (TL63148)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- Vermont Gage Ring Gauges