Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461110010
Zoro # G2761068
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1 in-11 1/2
- Thread Type NPSM
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461110010
- Zoro # G2761068
- UPC # 662631561512
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 in-11 1/2 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.2369 in |
Pitch Diameter | 1.2369 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 2A |
Thread Type | NPSM |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Application | Quality Control |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Hardness | RC 60-62 |
Thread Class | 2A |
Standards | ASME B1.20.1 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.2369 in, Pitch Diameter - Go Member 1.2369 in, Thread Class 2A, Thread Size 1 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- CYNAMED Small Nose Optical Plier with Grip (CYZR-0897)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- Vermont Gage Precision Measuring Tools