Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461108510
Zoro # G2760937
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/4"-14
- Thread Type NPSM
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461108510
- Zoro # G2760937
- UPC # 662631561215
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-14 |
Pitch Diameter - Go Member | 0.9873 in |
Pitch Diameter | 0.9873 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 2A |
Thread Type | NPSM |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Thread Class | 2A |
Long Form Calibration Certificate | No |
Hardness | RC 60-62 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.9873 in, Pitch Diameter - Go Member 0.9873 in, Thread Class 2A, Thread Size 3/4 In.-14, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- MILWAUKEE TOOL Cordless Rivet Tool, Battery Included, 12V (2550-20, 48-11-2420)
- HHIP 3/4-10 X 4" Long Alloy Steel Stud (3436-3722)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 12mmx1, Number of Flutes: 2 (AMG-16M12)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- Vermont Gage Ring Gauges