Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461107030
Zoro # G2760943
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/2"-14
- Thread Type NPSM
- Meets/Exceeds ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461107030
- Zoro # G2760943
- UPC # 662631560935
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Pitch Diameter - Go Member | 0.7769 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.7718 in |
Pitch Diameter | 0.7769 (Go), 0.7718 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Meets/Exceeds | ASME B1.20.1 |
Includes | Certificate of Accuracy |
Application | Quality Control |
Material | Tool Steel |
Tolerance | Class X |
Finish | Uncoated |
Gauge Type | Go/No-Go (Plus/Minus) |
Tolerance Class | X |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Hardness | RC 60-62 |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.7769 (Go), 0.7718 (No-Go), Pitch Diameter - Go Member 0.7769 in, Pitch Diameter - No-Go Member 0.7718 in, Thread Class 2A, Thread Size 1/2 In.-14, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- FLEMING SUPPLY 86-piece Household Hand Tools Set with Roll-Up Bag, Hammer, Wrench Set, Screwdriver Set, Pliers, Pink (739988BTV)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- Vermont Gage Precision Measuring Tools