Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461107020
Zoro # G2760797
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/2"-14
- Thread Type NPSM
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461107020
- Zoro # G2760797
- UPC # 662631560928
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Pitch Diameter - No-Go Member | 0.7718 in |
Dimension Type | Inch |
Pitch Diameter | 0.7718 in |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Standards | ASME B1.20.1 |
Long Form Calibration Certificate | No |
Thread Class | 2A |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.7718 in, Pitch Diameter - No-Go Member 0.7718 in, Thread Class 2A, Thread Size 1/2 In.-14, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- Vermont Gage Precision Gauges & Accessories