Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461105530
Zoro # G2760989
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Type NPSM
- Includes Certificate of Accuracy
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461105530
- Zoro # G2760989
- UPC # 662631560638
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-18 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.6256 in |
Pitch Diameter - No-Go Member | 0.6211 in |
Pitch Diameter | 0.9873 (Go), 0.9820 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.1 |
Application | Quality Control |
Material | Tool Steel |
Finish | Uncoated |
Gauge Type | Go/No-Go (Plus/Minus) |
Hardness | RC 60-62 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.9873 (Go), 0.9820 (No-Go), Pitch Diameter - Go Member 0.6256 in, Pitch Diameter - No-Go Member 0.6211 in, Thread Class 2A, Thread Size 3/8 In.-18, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84901)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia. (GNH1-HEX4P4----)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- Vermont Gage Precision Measuring Tools