Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461104030
Zoro # G2760867
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/4"-18
- Thread Type NPSM
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461104030
- Zoro # G2760867
- UPC # 662631560331
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-18 |
Pitch Diameter - Go Member | 0.4903 in |
Pitch Diameter - No-Go Member | 0.4859 in |
Dimension Type | Inch |
Pitch Diameter | 0.4903 (Go), 0.4859 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Application | Quality Control |
Meets/Exceeds | ASME B1.20.1 |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Gauge Type | Go/No-Go (Plus/Minus) |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Thread Class | 2A |
Tolerance Class | X |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.4903 (Go), 0.4859 (No-Go), Pitch Diameter - Go Member 0.4903 in, Pitch Diameter - No-Go Member 0.4859 in, Thread Class 2A, Thread Size 1/4 In.-18, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- Vermont Gage Precision Measuring Tools