Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461104020
Zoro # G2760882
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/4"-18
- Thread Type NPSM
- Application Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461104020
- Zoro # G2760882
- UPC # 662631560324
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-18 |
Pitch Diameter | 0.4859 in |
Pitch Diameter - No-Go Member | 0.4859 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Application | Quality Control |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Thread Class | 2A |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Hardness | RC 60-62 |
Standards | ASME B1.20.1 |
Gauge Type | No-Go (Minus) |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.4859 in, Pitch Diameter - No-Go Member 0.4859 in, Thread Class 2A, Thread Size 1/4 In.-18, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x5 (CF296B)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- Vermont Gage Precision Gauges & Accessories