Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461104010
Zoro # G2760858
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/4"-18
- Thread Type NPSM
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461104010
- Zoro # G2760858
- UPC # 662631560317
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-18 |
Dimension Type | Inch |
Pitch Diameter | 0.4903 in |
Pitch Diameter - Go Member | 0.4903 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 2A |
Thread Type | NPSM |
Tolerance | Class X |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Application | Quality Control |
Meets/Exceeds | ASME B1.20.1 |
Finish | Uncoated |
Hardness | RC 60-62 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.1 |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Thread Class | 2A |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.4903 in, Pitch Diameter - Go Member 0.4903 in, Thread Class 2A, Thread Size 1/4 In.-18, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- HHIP 3/8-16 Flanged Nut (3900-1222)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- Vermont Gage Precision Measuring Tools