Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461102530
Zoro # G2760849
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 1/8"-27
- Thread Type NPSM
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461102530
- Zoro # G2760849
- UPC # 662631560034
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-27 |
Pitch Diameter - No-Go Member | 0.3689 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3725 in |
Pitch Diameter | 0.3725 in (Go), 0.3689 (No-Go) |
Details
Item | Pipe Thread Ring Gauge |
Type | Go/No Go |
Class | 2A |
Thread Type | NPSM |
Includes | Certificate of Accuracy |
Application | Quality Control |
Tolerance | Class X |
Meets/Exceeds | ASME B1.20.1 |
Material | Tool Steel |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go/No-Go (Plus/Minus) |
Hardness | RC 60-62 |
Tolerance Class | X |
Long Form Calibration Certificate | No |
Thread Class | 2A |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.3725 in (Go), 0.3689 (No-Go), Pitch Diameter - Go Member 0.3725 in, Pitch Diameter - No-Go Member 0.3689 in, Thread Class 2A, Thread Size 1/8 In.-27, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- Vermont Gage Ring Gauges