Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461102520
Zoro # G2760803
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/8"-27
- Thread Type NPSM
- Meets/Exceeds ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 461102520
- Zoro # G2760803
- UPC # 662631560027
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-27 |
Pitch Diameter | 0.3689 in |
Pitch Diameter - No-Go Member | 0.3689 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | 2A |
Thread Type | NPSM |
Meets/Exceeds | ASME B1.20.1 |
Material | Tool Steel |
Application | Quality Control |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Standards | ASME B1.20.1 |
Thread Class | 2A |
Hardness | RC 60-62 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.3689 in, Pitch Diameter - No-Go Member 0.3689 in, Thread Class 2A, Thread Size 1/8 In.-27, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441113010)
- Vermont Gage Ring Gauges