Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461102510
Zoro # G2760891
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/8"-27
- Thread Type NPSM
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 461102510
- Zoro # G2760891
- UPC # 662631560010
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-27 |
Pitch Diameter | 0.3725 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3725 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 2A |
Thread Type | NPSM |
Tolerance | Class X |
Material | Tool Steel |
Meets/Exceeds | ASME B1.20.1 |
Includes | Certificate of Accuracy |
Application | Quality Control |
Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Thread Class | 2A |
Hardness | RC 60-62 |
Tolerance Class | X |
Gauge Type | Go (Plus) |
Standards | ASME B1.20.1 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.3725 in, Pitch Diameter - Go Member 0.3725 in, Thread Class 2A, Thread Size 1/8 In.-27, Thread Type NPSM, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- MITUTOYO Precision Riser Block, 6" (515-116)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- Vermont Gage Precision Measuring Tools