Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 441122010
Zoro # G2761810
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L-1
- Thread Size 5"-8
- Thread Type NPT Plug Gauge
- Includes Certificate of Accuracy
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 441122010
- Zoro # G2761810
- UPC # 662631554217
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5"-8 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | L-1 |
Thread Type | NPT Plug Gauge |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Tolerance | Class X |
Application | Quality Control |
Meets/Exceeds | ASME B1.201.1 |
Finish | Uncoated |
Hardness | RC 60-62 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.1 |
Gauge Type | L-1 |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Thread Size 5 In.-8, Thread Type NPT Plug Gauge, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (477818)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- Vermont Gage Precision Gauges & Accessories