Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 441119010
Zoro # G2761801
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L-1
- Thread Size 3 1/2"-8
- Thread Type NPT Plug Gauge
- Includes Certificate of Accuracy
- Application Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 441119010
- Zoro # G2761801
- UPC # 662631553616
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3 1/2"-8 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | L-1 |
Thread Type | NPT Plug Gauge |
Includes | Certificate of Accuracy |
Application | Quality Control |
Material | Tool Steel |
Meets/Exceeds | ASME B1.201.1 |
Tolerance | Class X |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Gauge Type | L-1 |
Tolerance Class | X |
Hardness | RC 60-62 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Thread Size 3 1/2 In.-8, Thread Type NPT Plug Gauge, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- UNIBOR PILOT PIN FOR 3in DEPTH (PILOT3)
- DRILL AMERICA 15/64" Solid Carbide Drill Bit (DMOD15/64)
- HHIP 8" Master Precision Level (4901-0081)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- Vermont Gage Precision Measuring Tools