Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 441117510
Zoro # G2761862
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L-1
- Thread Size 3"-8
- Thread Type NPT Plug Gauge
- Includes Certificate of Accuracy
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 441117510
- Zoro # G2761862
- UPC # 662631553319
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3"-8 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | L-1 |
Thread Type | NPT Plug Gauge |
Includes | Certificate of Accuracy |
Tolerance | Class X |
Material | Tool Steel |
Application | Quality Control |
Meets/Exceeds | ASME B1.201.1 |
Finish | Uncoated |
Standards | ASME B1.20.1 |
Long Form Calibration Certificate | No |
Hardness | RC 60-62 |
Gauge Type | L-1 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Thread Size 3 In.-8, Thread Type NPT Plug Gauge, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- WESTWARD 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MT32)
- PROTO Slip Joint Pliers, 10 In, 2-11/64 In Jaw (J280GXL-TT)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- MITUTOYO Ring Gage, 2.8" (177-188)
- Vermont Gage Ring Gauges