Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 55 pcs.
Mfr # 901300100
Zoro # G801701431
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Overall Length 2 in
- Long Form Calibration Certificate No
- Diameter Range 0.0065 in to 0.0605 in
- Diameter Increment 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901300100
- Zoro # G801701431
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter Range | 0.0065 in to 0.0605 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Tolerance | 0.0002 in |
Standards | NIST Traceable |
Number of Gauges | 55 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Tolerance Class | ZZ |
Finish | Black Oxide |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- TENG TOOLS 300mm Long 1/4" Drive Hex Flexible Extension Bar - ACC (ACC300CBH01)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- BOSCH Router Accessory, PK2 (RA1172AT)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.135 (111113500)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- Vermont Gage Precision Gauges & Accessories