Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 50 pcs.
Mfr # 901400200
Zoro # G201701406
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Long Form Calibration Certificate No
- Overall Length 2 in
- Standards NIST Traceable
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 901400200
- Zoro # G201701406
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Diameter Range | 0.0115 in to 0.0605 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Long Form Calibration Certificate | No |
Standards | NIST Traceable |
Included Certification | Certificate of Accuracy |
Number of Gauges | 50 |
Tolerance Class | ZZ |
Finish | Black Oxide |
Gauge Type | No-Go (Minus) |
Tolerance | 0.0002 in |
Hardness | RC 60/65 |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38097)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- TEKTON 3/8 Inch Drive x M5 Triple Square Bit Socket (SHB18205)
- IRWIN WRENCH TAP 12-5/16""IRWIN (12115)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.78 (111178000)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- Vermont Gage Precision Gauges & Accessories