Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 250 pcs.
Mfr # 901400500
Zoro # G601701402
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter Range 0.2515 in to 0.5005 in
- Tolerance 0.0002 in
- Tolerance Class ZZ
- Diameter Increment 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901400500
- Zoro # G601701402
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.2515 in to 0.5005 in |
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Tolerance | 0.0002 in |
Tolerance Class | ZZ |
Long Form Calibration Certificate | No |
Number of Gauges | 250 |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Finish | Black Oxide |
Included Certification | Certificate of Accuracy |
Standards | NIST Traceable |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- ZORO SELECT Insert Install Tool, Prewinder, 8-32 (3532-8GHIP)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- Vermont Gage Precision Gauges & Accessories