Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 240 pcs.
Mfr # 901400300
Zoro # G301701436
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter Increment 0.001 in
- Diameter Range 0.0115 in to 0.2505 in
- Dimension Type Inch
- Standards NIST Traceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 901400300
- Zoro # G301701436
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.001 in |
Diameter Range | 0.0115 in to 0.2505 in |
Dimension Type | Inch |
Overall Length | 2 in |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Standards | NIST Traceable |
Long Form Calibration Certificate | No |
Hardness | RC 60/65 |
Number of Gauges | 240 |
Tolerance Class | ZZ |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy |
Tolerance | 0.0002 in |
Finish | Black Oxide |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0055 (111300550)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- Vermont Gage Gauge Blocks and Clamps