Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 240 pcs.
Mfr # 901300300
Zoro # G401701404
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness RC 60/65
- Tolerance 0.0002 in
- Gauge Type Go (Plus)
- Tolerance Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901300300
- Zoro # G401701404
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.0115 in to 0.2505 in |
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Hardness | RC 60/65 |
Tolerance | 0.0002 in |
Gauge Type | Go (Plus) |
Tolerance Class | ZZ |
Finish | Black Oxide |
Included Certification | Certificate of Accuracy |
Standards | NIST Traceable |
Long Form Calibration Certificate | No |
Number of Gauges | 240 |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL SAE Tap/Die Tool Set, 41 pcs. (49035)
- IRWIN Aluminum Line Level (1794484)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- Vermont Gage Precision Gauges & Accessories